FLOOR SWEEP,24 IN,BLACK AND BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SWEEP,24 IN,BLACK AND BLUE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTH6
  • Mfr. Model # 1YTH6
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.12 lbs

Technical Specs

  • Block Size 24"
  • Item Floor Sweep
  • Trim Length 2"
  • Features Short, heavy bristles in front: Long, fine/medium bristles in back
  • For Use With 1VAJ4
  • Includes Broom Only Included
  • Series Omni Sweep
  • Bristle Color Blue
  • Chemical Resistant Yes
  • Broom Application Any Surface
  • Acid Resistant Yes
  • Broom Grade Medium-Duty
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list