Skip Content
FLOOR SWEEP,18 IN,BLACK AND BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR SWEEP,18 IN,BLACK AND BLUE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTH5
  • Mfr. Model # 1YTH5
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Block Size 18"
  • Item Floor Sweep
  • Block Material Plastic
  • Bristle Material Synthetic
  • Trim Length 2" to 2-3/4"
  • Features Short, heavy bristles in front: Long, fine/medium bristles in back
  • For Use With 1VAJ4
  • Includes Broom Only Included
  • Bristle Color Blue
  • Series Omni Sweep
  • Color Coding System No
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Broom Grade Medium-Duty
  • Broom Application Any Surface
  • Broom Width 18"
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List