Skip Content
FLOOR STRIPPER TGY 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR STRIPPER TGY 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY200004
  • Mfr. Model # 200004
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1642
  • Shipping Weight 9.71 lbs

Product Details

Neutral cleaner. All-purpose, neutral pH, hard surface cleaner. Use on all hard surfaces including walls, woodwork, laminate, countertops, vinyl, glass and so on. Apply using a mop, sponge, cloth or auto-scrubber. Rinsing is not required.

Technical Specs

  • Container Type Plastic Bottle
  • Item Stripper
  • Recommended Dilution 1:4
  • Size 4 L
  • RTU Yield per Container 5 gal. (20 L)

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List