Skip Content
FLOOR STAND SAFETY SIGN,12 X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR STAND SAFETY SIGN,12 X 20

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YTJ6
  • Mfr. Model # 3YTJ6
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Height 20"
  • Width 12"
  • Item Floor Safety Sign
  • Legend Authorized Personnel Only Beyond This Point
  • Standards 29 CFR 1910.145
  • Thickness 0.158"
  • Sign Material Plastic
  • Header Danger
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Mounting Style Free-Standing Floor
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Triangle
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Header Background Color Black, Red
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list