Skip Content
FLOOR STAND SAFETY SIGN,12 X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR STAND SAFETY SIGN,12 X 20

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YTH6
  • Mfr. Model # 3YTH6
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Floor Safety Sign
  • Height 20"
  • Width 12"
  • Legend Caution Forklift Traffic
  • Standards 29 CFR 1910.145
  • Thickness 0.158"
  • Header Caution
  • Legend Style Text and Symbol
  • UV Resistant No
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color Black
  • Double-Sided Yes
  • Sign Shape Triangle
  • Sign Subject Matter Lift Truck Traffic
  • Header Background Color Yellow
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list