Skip Content
FLOOR STAND SAFETY SIGN,12 X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR STAND SAFETY SIGN,12 X 20

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YTE6
  • Mfr. Model # 3YTE6
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Item Floor Safety Sign
  • Height 20"
  • Width 12"
  • Legend Danger No Pedestrian Traffic
  • Standards 29 CFR 1910.145
  • Thickness 0.158"
  • Legend Style Text and Symbol
  • Header Danger
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Material Plastic
  • Sign Mounting Style Free-Standing Floor
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Shape Triangle
  • Double-Sided Yes
  • Header Legend Color White
  • Header Background Color Black, Red
  • Sign Background Color White
  • Sign Legend Color Black
  • Sign Subject Matter Pedestrian Traffic
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list