FLOOR STAND SAFETY SIGN,12 X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR STAND SAFETY SIGN,12 X 20

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YTE3
  • Mfr. Model # 3YTE3
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Height 20"
  • Item Floor Safety Sign
  • Legend Danger Overhead Hazard
  • Standards 29 CFR 1910.145
  • Width 12"
  • Thickness 0.158"
  • Header Danger
  • Sign Material Plastic
  • Legend Style Text and Symbol
  • Sign Mounting Style Free-Standing Floor
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Background Color Black, Red
  • Header Legend Color White
  • Sign Subject Matter Overhead Clearance
  • Sign Shape Triangle
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list