FLOOR STAND SAFETY SIGN,12 X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR STAND SAFETY SIGN,12 X 20

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YTA3
  • Mfr. Model # 3YTA3
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Floor Safety Sign
  • Width 12"
  • Legend Caution Watch Your Step
  • Height 20"
  • Standards 29 CFR 1910.145
  • Thickness 0.158"
  • Legend Style Text and Symbol
  • Header Caution
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • Header Legend Color Black
  • Header Background Color Yellow
  • OSHA Compliant Yes
  • Sign Shape Triangle
  • Sign Legend Color Black
  • Sign Subject Matter Accident Prevention
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list