Skip Content
FLOOR STAND SAFETY SIGN,12 X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR STAND SAFETY SIGN,12 X 20

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YRZ6
  • Mfr. Model # 3YRZ6
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 20"
  • Item Floor Safety Sign
  • Width 12"
  • Standards 29 CFR 1910.145
  • Legend Caution Wet Floor
  • Thickness 0.158"
  • Sign Material Plastic
  • UV Resistant No
  • Header Caution
  • Legend Style Text and Symbol
  • ANSI Compliant Yes
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color Black
  • Header Background Color Yellow
  • Sign Shape Triangle
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color Yellow
  • Sign Subject Matter Accident Prevention

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list