FLOOR SQUEEGEE,WHITE,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SQUEEGEE,WHITE,24 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ2XKU9
  • Mfr. Model # 2XKU9
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • For Use With 1VAH9
  • Item Floor Squeegee
  • Colour White
  • Color Coding System No
  • Length No Handle
  • Squeegee Blade Material TPE Rubber
  • Squeegee Frame Material Plastic
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee
  • Squeegee Blade Shape Curved
  • Squeegee Blade Width 24"
  • Squeegee Handle Included Without Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list