FLOOR SQUEEGEE,GRAY,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SQUEEGEE,GRAY,24 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1ZBZ6
  • Mfr. Model # 1ZBZ6
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.51 lbs

Technical Specs

  • Colour Gray
  • For Use With Tapered Handles
  • Item Floor Squeegee
  • Squeegee Blade Shape Curved
  • Length No Handle
  • Color Coding System No
  • Squeegee Blade Material Nonmarking Rubber
  • Squeegee Blade Width 24"
  • Squeegee Frame Material Steel
  • Squeegee Application Floor Squeegee
  • Squeegee Handle Included Without Handle
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list