Skip Content
FLOOR SQUEEGEE,BLUE,16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLOOR SQUEEGEE,BLUE,16 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ2XKU5
  • Mfr. Model # 2XKU5
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • For Use With 1VAJ4
  • Item Floor Squeegee
  • Colour Blue
  • Color Coding System Yes
  • Squeegee Blade Material TPE Rubber
  • Length No Handle
  • Squeegee Blade Shape Curved
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Blade Width 16"
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list