FLOOR SQUEEGEE,BLACK,18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SQUEEGEE,BLACK,18 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1ZBZ3
  • Mfr. Model # 1ZBZ3
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Black
  • Item Floor Squeegee
  • For Use With Tapered Handles
  • Squeegee Blade Shape Straight
  • Length No Handle
  • Squeegee Blade Material Neoprene
  • Color Coding System No
  • Squeegee Frame Material Steel
  • Squeegee Blade Width 18"
  • Squeegee Application Floor Squeegee
  • Squeegee Handle Included Without Handle
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list