FLOOR SIGN,YELLOW,37 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SIGN,YELLOW,37 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ2LEA9
  • Mfr. Model # 2LEA9
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Height 37"
  • Item Floor Sign
  • Width 12"
  • Legend Caution
  • Legend Style Text and Symbol
  • Header No Header
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant No
  • Sign Mounting Style Free-Standing Floor
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Header Legend Color Black
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Sign Subject Matter Caution
  • Header Background Color Yellow
  • Sign Shape Trapezoid
  • Printed Language English, French, German, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list