FLOOR SIGN,YELLOW,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SIGN,YELLOW,24 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ2LEA8
  • Mfr. Model # 2LEA8
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Height 24"
  • Item Floor Sign
  • Legend Caution
  • Width 12"
  • Legend Style Text and Symbol
  • Header No Header
  • UV Resistant No
  • Sign Material Plastic
  • ANSI Compliant No
  • Sign Mounting Style Free-Standing Floor
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Trapezoid
  • OSHA Compliant Yes
  • Header Legend Color Black
  • Header Background Color Yellow
  • Sign Subject Matter Caution
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English, French, German, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list