Skip Content
FLOOR SIGN, YELLOW, 24 IN., 2 SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR SIGN, YELLOW, 24 IN., 2 SIDED

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6DMG5
  • Mfr. Model # 6DMG5
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2273
  • Shipping Weight 1.87 lbs

Technical Specs

  • Item Floor Sign
  • Width 12"
  • Legend Keep Right/Left
  • Sign Mounting Style Free-Standing Floor
  • Sign Material Plastic
  • UV Resistant No
  • Sign Subject Matter Road Traffic Control
  • Glow-in-the-Dark No
  • Sign Legend Color Black
  • Sign Background Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list