FLOOR SIGN, YELLOW, 24 IN., 2 SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SIGN, YELLOW, 24 IN., 2 SIDED

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6DMF8
  • Mfr. Model # 6DMF8
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2273
  • Shipping Weight 1.81 lbs

Technical Specs

  • Item Floor Sign
  • Width 12"
  • Legend Caution Watch Your Step
  • Height 24"
  • Sign Material Plastic
  • Header Caution
  • Legend Style Text and Symbol
  • Glow-in-the-Dark No
  • UV Resistant No
  • Header Legend Color Yellow
  • Header Background Color Black
  • Sign Legend Color Black
  • Sign Subject Matter Accident Prevention
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list