Skip Content
FLOOR SIGN, WHITE, 24 IN., 2 SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SIGN, WHITE, 24 IN., 2 SIDED

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6DMG8
  • Mfr. Model # 6DMG8
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2273
  • Shipping Weight 1.86 lbs

Technical Specs

  • Item Floor Sign
  • Legend Restricted Are
  • Width 12"
  • Sign Material Plastic
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Mounting Style Free-Standing Floor
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Black, Red
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list