FLOOR SIGN WET FLOOR 27IN ENG/FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLOOR SIGN WET FLOOR 27IN ENG/FR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFS27WF
  • Mfr. Model # FS27WF
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 1667
  • Shipping Weight 2.03 lbs

Product Details

WET FLOOR floor sign, 27 in. Bilingual. Printed on both sides.

Technical Specs

  • Colour Yellow
  • Height 27"
  • Item Floor Sign
  • Legend Wet Floor/Sol Glissant
  • Width
  • Language English/French

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list