FLOOR SIGN,VINYL W/GRIT,6 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SIGN,VINYL W/GRIT,6 X 24

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSD603
  • Mfr. Model # PSD603
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.195 lbs

Technical Specs

  • Item Skid-Gard(TM) Floor Sign
  • Height 6"
  • Width 24"
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Legend No Legend
  • Thickness 0.020"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Vinyl
  • Legend Style Symbol
  • Sign Subject Matter Facility
  • Sign Background Color Black, Yellow
  • Sign Mounting Style Adhesive Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list