Skip Content
FLOOR SIGN REVERSABLE WET FLOOR,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR SIGN REVERSABLE WET FLOOR,12

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YTK3
  • Mfr. Model # 3YTK3
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 20"
  • Item Floor Safety Sign
  • Width 12"
  • Legend Caution Wet Floor Front and Cuidado Piso Mojado Inside
  • Standards -
  • Thickness 0.158"
  • Header Caution
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Header Legend Color Black
  • Sign Shape Triangle
  • Header Background Color Yellow
  • Sign Background Color Yellow
  • Sign Subject Matter Accident Prevention
  • Sign Legend Color Black
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list