Skip Content
FLOOR SIGN REVERSABLE FORK LIFT,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR SIGN REVERSABLE FORK LIFT,12

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YTK9
  • Mfr. Model # 3YTK9
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Height 20"
  • Item Floor Safety Sign
  • Width 12"
  • Standards -
  • Legend Caution Forklift Traffic Front and Caution No Pedestrians Forklift Area
  • Thickness 0.158"
  • Header Caution
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • UV Resistant No
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Sign Shape Triangle
  • Header Legend Color Black
  • Header Background Color Yellow
  • Sign Subject Matter Lift Truck Traffic
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list