FLOOR SIGN,RESTRICTED,6 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SIGN,RESTRICTED,6 X 24

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSD631
  • Mfr. Model # PSD631
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.195 lbs

Technical Specs

  • Item Skid-Gard(TM) Floor Sign
  • Height 6"
  • Width 24"
  • Material Overlaminate Adhesive Vinyl with Grit
  • Legend Restricted Area
  • Legend/Background Color Black on Yellow
  • Mounting Style Surface
  • Language English
  • Subject Matter Admittance & Exit
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list