FLOOR SIGN,RED/GLOW,KEEP CLEAR FIRE EXIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SIGN,RED/GLOW,KEEP CLEAR FIRE EXIT

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMFS1018GL
  • Mfr. Model # FS1018GL
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 17"
  • Item Floor Sign
  • Width 17"
  • Material Vinyl
  • Legend/Background Color Red/Glow
  • Subject Matter Fire & Emergency Safety
  • Language English
  • Legend Keep Clear Fire Exit
  • Mounting Style Pressure-Sensitive Adhesive
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list