Skip Content
FLOOR SIGN,GLOW/RED,VINYL,FIRE AISLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR SIGN,GLOW/RED,VINYL,FIRE AISLE

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMFS1008GL
  • Mfr. Model # FS1008GL
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Floor Sign
  • Height 17"
  • Material Vinyl
  • Width 17"
  • Legend Fire Aisle
  • Legend/Background Color Glow/Red
  • Mounting Style Pressure-Sensitive Adhesive
  • Language English
  • Subject Matter Fire & Emergency Safety
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list