Skip Content
FLOOR SIGN,FIRE,17 DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR SIGN,FIRE,17 DIA.

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFS2917
  • Mfr. Model # MFS2917
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Height 17"
  • Item Slip-Gard(TM) Floor Sign
  • Material Overlaminate Adhesive Vinyl with Pebble Texture
  • Width 17"
  • Legend Fire Extinguisher (with Arrow)
  • Legend/Background Color Black/White on Red
  • Mounting Style Surface
  • Language English
  • Subject Matter Fire & Emergency Safety
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list