Skip Content
FLOOR SIGN,FIRE,17 DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR SIGN,FIRE,17 DIA.

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFS1417
  • Mfr. Model # MFS1417
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Height 17"
  • Item Slip-Gard(TM) Floor Sign
  • Material Overlaminate Adhesive Vinyl with Pebble Texture
  • Legend Fire Extinguisher
  • Width 17"
  • Legend/Background Color White on Red
  • Language English
  • Mounting Style Surface
  • Subject Matter Fire & Emergency Safety
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list