Skip Content
FLOOR SIGN,ENGLISH,WET PAINT,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR SIGN,ENGLISH,WET PAINT,WHITE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6DMH0
  • Mfr. Model # 6DMH0
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Height 24"
  • Item Floor Sign
  • Width 12"
  • Legend Wet Paint
  • Standards 29 CFR 1910.145
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Subject Matter Facility
  • Sign Material Plastic
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style Free-Standing Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list