FLOOR SIGN,CLOSED,MULTILINGUAL,YELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SIGN,CLOSED,MULTILINGUAL,YELL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ2LEB2
  • Mfr. Model # 2LEB2
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Floor Sign
  • Height 37"
  • Width 12"
  • Legend Closed/Cerrado/Geschlossen/Ferme
  • Standards 29 CFR 1910.145
  • UV Resistant No
  • ANSI Compliant No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape Trapezoid
  • Sign Material Plastic
  • Header No Header
  • Sign Subject Matter Facility
  • Sign Legend Color Black
  • Printed Language English, French, German, Spanish
  • Sign Background Color Yellow
  • Sign Mounting Style Free-Standing Floor

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list