FLOOR SCRUBBER,15 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SCRUBBER,15 IN

NOBLES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VDR3
  • Mfr. Model # 4VDR3
  • UNSPSC # 47121605
  • CATALOGUE PAGE # 1638
  • Shipping Weight 131.0 lbs

Product Details

Up to 30 minutes of uninterrupted cleaning time with the SS 15's 3 gal 11 L tanks, which require fewer fills and empties. 33 lbs. 15 kg of down pressure and 1,200 RPM brush speed for powerful cleaning in small spaces. Corrosion-resistant, cast aluminum frame, and durable polyethelyne rotomold tanks.

Technical Specs

  • Item Floor Scrubber
  • For Use With -
  • Includes Front and Rear Squeegees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list