FLOOR SCRAPER BLADES 20 X 4 FOR 820 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SCRAPER BLADES 20 X 4 FOR 820

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH820B
  • Mfr. Model # 820B
  • UNSPSC # 47121611
  • CATALOGUE PAGE # 315
  • Shipping Weight 1.5 lbs

Product Details

60" steel handle welded to angle iron bracket. 1-1/8" diameter handle. Plastic grip on handle. Blade is made of heavy gauge spring steel.

Technical Specs

  • Item Replacement Scraper Blade
  • Type Scraper
  • Size 20" x 8"
  • Use With 820 Scraper
  • Construction Heavy Gauge Spring Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list