Skip Content
FLOOR SCRAPER 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR SCRAPER 9IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPFS09
  • Mfr. Model # GPFS09
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 315
  • Shipping Weight 3.45 lbs

Product Details

For cleaning or tile removal, also for general construction. Flexible steel blade. 54" premium varnished ash handle.

Technical Specs

  • Item Floor Scraper
  • Blade Type Flexible
  • Handle Length 54"
  • Blade Material Steel
  • Handle Material Wood
  • Blade Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list