Skip Content
FLOOR SCRAPER 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR SCRAPER 18IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPFS18
  • Mfr. Model # GPFS18
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 315
  • Shipping Weight 4.9 lbs

Product Details

For cleaning or tile removal, also for general construction. Flexible steel blade. 54" premium varnished ash handle.

Technical Specs

  • Colour Steel
  • Handle Length 54"
  • Item Floor Scraper
  • Blade Type Flexible
  • Blade Material Steel
  • Handle Material Wood
  • Blade Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list