FLOOR SCRAPER 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR SCRAPER 14IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPFS14
  • Mfr. Model # GPFS14
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 315
  • Shipping Weight 4.25 lbs

Product Details

For cleaning or tile removal, also for general construction. Flexible steel blade. 54" premium varnished ash handle.

Technical Specs

  • Colour Steel
  • Blade Type Flexible
  • Item Floor Scraper
  • Blade Material Steel
  • Handle Length 54"
  • Handle Material Wood
  • Blade Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list