Skip Content
FLOOR RAMMER,42-45/64 IN.L,90 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR RAMMER,42-45/64 IN.L,90 PSI

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP0200B32L2F
  • Mfr. Model # CP0200B32L-2F
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Blows per Minute 720
  • Features Safety Lever, Extended Model for Comfortable Use
  • Overall Length 42-45/64"
  • Handle Type Straight
  • Item Floor Rammer
  • Retainer Type Latch
  • Shank Size 42.7"
  • CFM @ Full Load 28.2
  • Required Pressure 90 PSI
  • Piston Bore 2-1/2"
  • Piston Stroke 5-3/4"
  • Min. Hose Size 1/2"
  • Air Inlet 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list