FLOOR RAMMER,21-29/32 IN.L,90 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR RAMMER,21-29/32 IN.L,90 PSI

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP0200B22L2F
  • Mfr. Model # CP0200B22L-2F
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2767
  • Shipping Weight 8.4 lbs

Technical Specs

  • Features Safety Lever, Extended Model for Comfortable Use
  • Item Floor Rammer
  • Blows per Minute 1020
  • Handle Type Straight
  • Overall Length 21-29/32"
  • Retainer Type Latch
  • Shank Size 24.9"
  • CFM @ Full Load 17.8
  • Required Pressure 90 PSI
  • Piston Stroke 2-1/2"
  • Piston Bore 2-1/2"
  • Min. Hose Size 3/8"
  • Air Inlet 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list