Skip Content
FLOOR POLISHER,DUAL SPEED,20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR POLISHER,DUAL SPEED,20IN

NOBLES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VDX8
  • Mfr. Model # 4VDX8
  • UNSPSC # 47121603
  • CATALOGUE PAGE # 1637
  • Shipping Weight 94.0 lbs

Product Details

1.5 HP 1.12 kW motor provides outstanding cleaning and maintenance with a heavy duty design. Easy to use twist grip operation with safety lock standard that helps protect operators and your environment. 70 dBA sound level for quiet, convenient operation.

Technical Specs

  • Construction Rotationally Molded Housing and Handle
  • Includes Non Corrosive Housing, Safety Interlock Switch, Adjustable Handle and Pad Driver
  • Item Floor Polisher
  • Speed Dual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list