Skip Content
FLOOR PEDESTAL,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLOOR PEDESTAL,STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1ZCP2
  • Mfr. Model # 1ZCP2
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.65 lbs

Technical Specs

  • For Use With Dayton Yoke Mounted Air Circulator Heads, Up Through 30"
  • Includes Hex Key, Assembly Hardware
  • Item Floor Pedestal
  • Adjustable Height 39-1/2" - 60"
  • Base Dia. 33"
  • Fan Accessory Finish Polyester Powder Coated
  • Fan Accessory Material Steel
  • Fan Accessory Color Gray
  • Fan Accessory Type Pedestal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list