Skip Content
Discontinued with Replacement
FLOOR PEDESTAL,STEEL,33IN BASE DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOOR PEDESTAL,STEEL,33IN BASE DIA.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13F049A
  • Mfr. Model # 13F049
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs
Suggested Replacement Product
FLOOR PEDESTAL,STEEL,33IN BASE DIA.

Price: NA

Technical Specs

  • For Use With Dayton Yoke Mounted Air Circulator Heads, Up thru 30"
  • Finish Galvanized
  • Includes Assembly Hardware
  • Material Steel
  • Item Floor Pedestal
  • Adjustable Height 39-1/2" - 60"
  • Base Dia. 33"
  • Fan Accessory Finish Galvanized
  • Fan Accessory Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list