Skip Content
FLOOR PEDESTAL,STEEL,GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLOOR PEDESTAL,STEEL,GALVANIZED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN13F049
  • Mfr. Model # 13F049
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Item Floor Pedestal
  • For Use With Dayton Yoke Mounted Air Circulator Heads, Up thru 30"
  • Finish Galvanized
  • Material Steel
  • Includes Hex Key, Assembly Hardware
  • Adjustable Height 39-1/2" - 60"
  • Base Dia. 33"
  • Fan Accessory Material Steel
  • Fan Accessory Finish Galvanized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list