Skip Content
FLOOR MT FOOT,1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOOR MT FOOT,1 1/2 IN

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JB80
  • Mfr. Model # 5JB80
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Clear Anodize
  • Item Floor Mount Foot, 1 1/2" W
  • For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
  • Package Quantity 1
  • Width (In.) 1-1/2
  • Material 6063-T6 Aluminum
  • Series 15
  • Caster Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list