Skip Content
FLOOR MRK TAPE ROLL 4IN W 100 FT.L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR MRK TAPE ROLL 4IN W 100 FT.L

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104370
  • Mfr. Model # 104370
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Black
  • Length 100 ft.
  • Material Polyester
  • Pattern Solid
  • Width 4"
  • Roll Length 100 ft.
  • Safety Tape Color Black
  • Item Floor Marking Tape
  • Thickness 0.008"
  • Legend No Legend
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list