Skip Content
FLOOR MRK TAPE DASH 2IN W RED PK46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR MRK TAPE DASH 2IN W RED PK46

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142179
  • Mfr. Model # 142179
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Red
  • Length 8"
  • Material Polyester
  • Width 2"
  • Shape Dash
  • Roll Length 8"
  • Safety Tape Color Red
  • Tape Format Die Cut
  • Die Cut Shape Dash
  • Legend No Legend
  • Pattern Solid
  • Item Floor Marking Tape
  • Thickness 0.008"
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Glow-in-the-Dark No
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List