Skip Content
FLOOR MRK TAPE DASH 2IN W BLUE PK46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR MRK TAPE DASH 2IN W BLUE PK46

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142180
  • Mfr. Model # 142180
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Blue
  • Length 8"
  • Material Polyester
  • Width 2"
  • Shape Dash
  • Tape Format Die Cut
  • Safety Tape Color Blue
  • Roll Length 8"
  • Die Cut Shape Dash
  • Item Floor Marking Tape
  • Pattern Solid
  • Legend No Legend
  • Thickness 0.008"
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list