Skip Content
FLOOR MRK TAPE ARROW 2IN 5IN L PK52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR MRK TAPE ARROW 2IN 5IN L PK52

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104555
  • Mfr. Model # 104555
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour White
  • Length 5"
  • Material Polyester
  • Pattern Solid
  • Width 2"
  • Shape Arrow
  • Roll Length 5"
  • Tape Format Die Cut
  • Die Cut Shape Arrow
  • Safety Tape Color White
  • Item Floor Marking Tape
  • Thickness 0.008"
  • Legend No Legend
  • Standards ANSI A1264.2-2006: ASTM/ANSI F1679: OSHA 29 CFR 1910.22
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Glow-in-the-Dark No
  • Tape Strip Length 5"
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List