FLOOR MOUNTED JIB 4000 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR MOUNTED JIB 4000 LB CAPACITY

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESJIB-FM40
  • Mfr. Model # JIB-FM40
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 783.0 lbs

Technical Specs

  • Capacity 4000 lbs.
  • Finish Painted
  • Item Jib Crane
  • Mounting Type Floor Mounted
  • Operation Mode Manual
  • Reach 79-3/4"
  • Swivel Angle 360 deg.
  • Flange Width 6-1/2"
  • Lift Range 0" - 99-1/4"
  • Height Under Span 99-1/4"
  • Mast Diameter 10-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list