FLOOR MOUNT ISOLATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR MOUNT ISOLATOR

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4C995
  • Mfr. Model # 4C995
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 666
  • Shipping Weight 2.25 lbs

Product Details

Thicker, taller vibration isolators provide more deflection than isolation pads. Neoprene bottom eliminates the need for bolting to floor. Mountings are oil-resistant. Include top bolts and washers.

Technical Specs

  • Height 2-3/4"
  • Item Vibration Isolator
  • Width 4"
  • Includes Top Bolts and Washers
  • Color Mark Yellow
  • Deflection 0.25" - 0.50"
  • Spring Color Yellow
  • Dimension D 3-3/8 po
  • Bolt Size 1/2"
  • Dimension T 5/16 po
  • Dimension L 6-1/4 po
  • Capacity Range 1,150 lbs. - 2,300 lbs.
  • Dimension BC 5"
  • Cap Screw Dia. and Length 1/2" x 1"
  • Dimension B 9-3/4"
  • Dimension A 11"
  • Dimension C 12-1/8"
  • Dimension E 22-1/4"
  • Dimension H 11-1/2"
  • Dimension J 20-1/8"
  • Dimension F 21-3/4"
  • Dimension G 11-1/4"
  • Dimension MBD 1/2"
  • Isolator Type Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list