Skip Content
FLOOR MATS BLUE WRAP 125/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR MATS BLUE WRAP 125/CS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN05923
  • Mfr. Model # 05923
  • UNSPSC # 14111525
  • CATALOGUE PAGE # 3295
  • Shipping Weight 1.0 lbs

Product Details

Disposable plastic floor mats will not slip or tear. Protects floor from dirt, grease and chemicals. Perforated roll. Generous size 16-1/2 inches x 21 inches. 125 per roll.

Technical Specs

  • Item Floor Mats
  • Nominal Width 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list