Skip Content
FLOOR MATS AUTO RUBBER 4PC BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOOR MATS AUTO RUBBER 4PC BLACK

MICHELIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REM904-10
  • Mfr. Model # 904-10
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Colour Black
  • For Use With Cars, Trucks, Vans, SUVs
  • Material Rubber
  • Item Floor Mats
  • Length (In.) 29-3/4
  • Package Quantity 4
  • Width (In.) 19-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list