Skip Content
FLOOR MAT DEEP TRAY RUBBER 2 PC BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOOR MAT DEEP TRAY RUBBER 2 PC BLK

REMINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REM246-10
  • Mfr. Model # 246-10
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Colour Black
  • Item Floor Mats
  • For Use With Cars, Trucks, Vans, SUVs
  • Length (In.) 29
  • Material Rubber
  • Width (In.) 20-1/4
  • Package Quantity 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list